Shop All Machine Screws
Zoro Select
#10-24 x 3/4 in Phillips Flat Machine Screw, Plain Brass, 50 PK
Mfr # U48300.019.0075
Zoro # G9979137
product price: $21.65
/pk 50, $0.43/ea
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Drive Size #2
- Material Brass
- Finish Plain
- Tensile Strength 60,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U48300.019.0075
- Zoro # G9979137
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 3/4 in |
Drive Size | #2 |
Head Dia. | 0.333 to 0.362 in |
Head Height | 0.116 in |
Minimum Head Width | 0.333 in |
Screw Size | #10-24 |
Maximum Head Width | 0.362 in |
Dimensional Standards | ASME B18.6.3 |
Head Width | 0.362 in |
Overall Length | 3/4 in |
Fastener Length | 3/4 in |
Description
Machine Screw, Head Type Flat, Material Brass, Finish Plain, Drive Phillips, Thread Size #10-24, Fastener Length 3/4 in, Head Width 0.362 in, Head Height 0.116 in, Drive Size #2, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, Maximum Head Width 0.362 in, Minimum Head Width 0.333 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/16" x 2-1/2" Zinc Plated Steel Single Hole Clevis Pins 1 12PK (34706)
- NEWPORT FASTENERS #10-24 x 3/4 Flanged Capacitor Discharge Welding Studs , Quantity: 100 pieces, 100PK (NFV22104-100)
- ZORO SELECT Cap Nut, 3/16", Steel, Zinc Plated, 0.344 in H, 25 PK (4CUH9)
- MIDWEST FASTENER 1/4"-20 x 6" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 50PK (51932)
- ZORO SELECT #10-24 x 1/2 in Phillips Flat Machine Screw, Plain Brass, 50 PK (U48300.019.0050)
- ZORO SELECT #6-32 x 3/4 in Phillips Flat Machine Screw, Plain Brass, 100 PK (U48300.013.0075)
- ZORO SELECT #6-32 x 1 in Phillips Flat Machine Screw, Plain Brass, 100 PK (U48300.013.0100)
- ZORO SELECT M6-1.00 x 16 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.060.0016)
- ZORO SELECT #6-32 x 3/4 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51140.013.0075)
- ZORO SELECT #2-56 x 1/4 in Slotted Pan Machine Screw, Nylon Steel, 2500 PK (0204MSPN)
- ZORO SELECT #6-32 x 3/8 in Phillips Hex Machine Screw, Plain Stainless Steel, 2500 PK (0606MPW188)
- Zoro Select Machine Screws