Zoro Select

#10-24 x 3-1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK


product price: $21.55
/pk 100, $0.22/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

Slotted Drive
  • System of Measurement Inch
  • Head Type Round
  • Material Steel
  • Finish Zinc Plated
  • Tensile Strength 60,000 psi
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Thread Size #10-24
Fastener Length 3-1/2 in
Head Dia. 0.334 to 0.359 in
Head Height 0.359 in
Screw Size #10-24
Dimensional Standards ASME B18.6.3
Minimum Head Width 0.333 in
Maximum Head Height 0.359 in
Head Width 0.362 in
Maximum Head Width 0.362 in
Minimum Head Height 0.123 in
Overall Length 3 1/2 in

Description

Machine Screw, Head Type Round, Material Steel, Finish Zinc Plated, Drive Slotted, Thread Size #10-24, Fastener Length 3 1/2 in, Head Width 0.362 in, Head Height 0.359 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 0.362 in, Minimum Head Width 0.333 in, Maximum Head Height 0.359 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.