Shop All Machine Screws
Zoro Select
#10-24 x 3-1/2 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 50 PK
Mfr # U51213.019.0350
Zoro # G9094172
product price: $15.15
/pk 50, $0.30/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 60,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51213.019.0350
- Zoro # G9094172
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 3-1/2 in |
Head Dia. | 0.334 to 0.359 in |
Head Height | 0.359 in |
Minimum Head Width | 0.333 in |
Maximum Head Width | 0.362 in |
Dimensional Standards | ASME B18.6.3 |
Head Width | 0.362 in |
Maximum Head Height | 0.359 in |
Minimum Head Height | 0.123 in |
Screw Size | #10-24 |
Overall Length | 3 1/2 in |
Fastener Length | 3 1/2 in |
Description
Machine Screw, Head Type Round, Material 18-8 Stainless Steel, Finish Plain, Drive Slotted, Thread Size #10-24, Fastener Length 3 1/2 in, Head Width 0.362 in, Head Height 0.359 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 0.362 in, Minimum Head Width 0.333 in, Maximum Head Height 0.359 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 50 PK (25C350KCS)
- ZORO SELECT 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 150 PK (5048BHT)
- HILLMAN Lag Screw, 3/8 in, 12 in, Torx Drive (196156)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1 in, Black Steel Flat Head Phillips Drive, 30 PK (79444)
- ZORO SELECT #2-56 x 1/4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.008.0025)
- ZORO SELECT #5-40 x 3/4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.012.0075)
- ZORO SELECT #5-40 x 1 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.012.0100)
- ZORO SELECT #12-24 x 1 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.021.0100)
- ZORO SELECT #10-24 x 2 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.019.0200)
- ZORO SELECT #10-24 x 1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 3000 PK (1008MPF188)
- ZORO SELECT M4-0.70 x 80 mm Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (MPFD040800-025P1)
- Zoro Select Machine Screws