Shop All Machine Screws
Zoro Select
#10-24 x 2 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK
Mfr # U51110.019.0200
Zoro # G9094933
product price: $12.89
/pk 50, $0.26/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Inch
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 60,000 psi
- Standards ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51110.019.0200
- Zoro # G9094933
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 2 in |
Head Dia. | 0.333 to 0.362 in |
Head Height | 0.362 in |
Head Width | 0.362 in |
Minimum Head Height | 0.098 in |
Maximum Head Height | 0.362 in |
Dimensional Standards | ASME B18.6.3 |
Maximum Head Width | 0.362 in |
Minimum Head Width | 0.333 in |
Screw Size | #10-24 |
Overall Length | 2 in |
Fastener Length | 2 in |
Description
Machine Screw, Head Type Flat, Material 18-8 Stainless Steel, Finish Plain, Drive Slotted, Thread Size #10-24, Fastener Length 2 in, Head Width 0.362 in, Head Height 0.362 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 0.362 in, Minimum Head Width 0.333 in, Maximum Head Height 0.362 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 6 in L, 5 PK (U51010.050.0600)
- MIDWEST FASTENER Class 10.9, M16-2.00 Flange Bolt, Black Phosphate Steel, 130 mm L, 2 PK (933024)
- MORTON Flange Nut, #10-24, Stainless Steel, Plain, 3/8 in Hex Wd, 5/16 in Hex Ht (CN-097SS)
- ZORO SELECT #8-32 x 5/8 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51110.016.0062)
- ZORO SELECT #4-40 x 5/8 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51110.011.0062)
- ZORO SELECT #4-40 x 1 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51110.011.0100)
- ZORO SELECT #10-32 x 2-1/2 in Slotted Round Machine Screw, Plain Stainless Steel, 50 PK (2BA36)
- ZORO SELECT #8-32 x 3/4 in Phillips Hex Machine Screw, Zinc Plated Steel, 8000 PK (0812MPH)
- ZORO SELECT #8-32 x 5/8 in Phillips Pan Machine Screw, Black Oxide Steel, 100 PK (0810MPPB)
- TAMPER-PRUF SCREWS #6-32 x 1-1/2 in Torx Flat Machine Screw, Zinc Plated Steel, 50 PK (400590)
- Zoro Select Machine Screws