Shop All Machine Screws
Zoro Select
#10-24 x 1/4 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # 1PRY1
Zoro # G2975393
original price:
$8.99
15% off
new price: $7.59
/pk 100, $0.08/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
External Hex Drive
- System of Measurement Inch
- Drive Size 5/16 in
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 60,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1PRY1
- Zoro # G2975393
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 1/4 in |
Drive Size | 5/16 in |
Head Height | 0.12 in |
Head Dia. | 0.312 in |
Screw Size | #10-24 |
Minimum Head Height | 0.125 in |
Dimensional Standards | ASME B18.6.3 |
Maximum Head Height | 0.12 in |
Head Width | 0.313 in |
Fastener Length | 1/4 in |
Overall Length | 1/4 in |
Description
Machine Screw, Head Type Hex, Material 18-8 Stainless Steel, Finish Plain, Drive External Hex, Thread Size #10-24, Fastener Length 1/4 in, Head Width 0.313 in, Head Height 0.12 in, Drive Size 5/16 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Height 0.12 in, Minimum Head Height 0.125 in, System of Measurement Inch, Thread Style Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 5/16 in Bd L, Nylon 1/4 in OD (140504RFN)
- MIDWEST FASTENER Flange Nut, 1/2"-13, Steel, Zinc Plated, 12 PK (63555)
- ZORO SELECT Heavy Hex Nut, 1-1/2"-8, Steel, Grade 4, Black Oxide, 20 PK (U22380.150.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Stainless Steel, Plain Finish, 10 PK (U55450.050.0001)
- ZORO SELECT #10-24 x 1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.019.0050)
- ZORO SELECT M6-1.00 x 35 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (M24670.060.0035)
- ZORO SELECT #10-32 x 1/2 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51320.019.0051)
- ZORO SELECT M4-0.70 x 50 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51340.040.0050)
- ZORO SELECT #8-32 x 5/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.016.0062)
- ZORO SELECT #6-32 x 9/16 in Phillips Pan Machine Screw, Zinc Plated Steel, 10000 PK (0609MPP)
- ZORO SELECT #10-24 x 4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.019.0400)
- Zoro Select Machine Screws