Shop All Machine Screws
Zoro Select
#10-24 x 1/2 in Torx Pan Machine Screw, Black Oxide Stainless Steel, 3000 PK
Mfr # 1008MTP188B
Zoro # G2425925
product price: $395.99
/pk 3000, $0.13/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
- System of Measurement Inch
- Material Stainless Steel
- Finish Black Oxide
- Size #10-24X1/2"
- Dimensional Standards ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1008MTP188B
- Zoro # G2425925
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 1/2 in |
Size | #10-24X1/2" |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Torx |
Material | Stainless Steel |
Finish | Black Oxide |
Item | Machine Screw |
Description
Machine Screws,10-24x1/2 6 LOBE,PK3000, Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT U-Drive Screw, Round, Zinc Plated Steel, 11/64 in Head Ht, 3/8 in Lg, 100 PK (UDI-1400370-100P)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 2 in Wd, Black (120177)
- J.W. WINCO Spherical Washer, Fits Bolt Size M 12 Steel, Hardened Finish (6319-14.2-D)
- NEWPORT FASTENERS Hex Nut, 1/4"-20, Brass, Brass, 7/32 in Ht, 100 PK (NB117001P-100)
- ZORO SELECT #8-32 x 1 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.016.0100)
- ZORO SELECT #12-24 x 3/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.021.0075)
- ZORO SELECT M5-0.80 x 60 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (M51110.050.0060)
- ZORO SELECT M4-0.70 x 45 mm Phillips Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51340.040.0045)
- ZORO SELECT #4-40 x 1/2 in Slotted Round Machine Screw, Plain Brass, 100 PK (U48210.011.0050)
- ZORO SELECT #6-32 x 3/8 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.013.0037)
- MIDWEST FASTENER 5/16"-18 x 1-1/2 in Slotted Round Machine Screw, Plain Brass, 8 PK (32803)
- Zoro Select Machine Screws