Shop All Machine Screws
Zoro Select
#10-24 x 1/2 in Slotted Pan Machine Screw, Plain Nylon, 50 PK
Mfr # 011024P050
Zoro # G3224636
original price:
$8.69
10% off
new price: $7.79
/pk 50, $0.16/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Slotted Drive
- System of Measurement Inch
- Material Nylon
- Finish Plain
- Tensile Strength 149 psi
- Standards IFI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 011024P050
- Zoro # G3224636
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 1/2 in |
Head Height | 0.109 in |
Head Dia. | 0.357 to 0.373 in |
Minimum Head Width | 0.365 in |
Screw Size | #10-24 |
Head Width | 0.359 in |
Minimum Head Height | 0.105 in |
Maximum Head Width | 0.359 in |
Minimum Thread Length | 1/2 in |
Maximum Head Height | 0.109 in |
Dimensional Standards | IFI |
Overall Length | 1/2 in |
Fastener Length | 1/2 in |
Description
Machine Screw, Head Type Pan, Material Nylon, Finish Plain, Drive Slotted, Thread Size #10-24, Fastener Length 1/2 in, Head Width 0.359 in, Head Height 0.109 in, Tensile Strength 149 psi, Pack Size Small, Minimum Thread Length 1/2 in, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 0.359 in, Minimum Head Width 0.365 in, Maximum Head Height 0.109 in, Minimum Head Height 0.105 in, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2"-13 x 3-1/2" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 25PK (01144)
- ZORO SELECT L-Hook, 1"-8, 18" L, Carbon Steel Plain (45204)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 8 in L, 5 PK (N04104.062.0800)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Black Oxide Finish, 5 PK (Z9102)
- ZORO SELECT #6-32 x 3/4 in Slotted Pan Machine Screw, Plain Nylon, 50 PK (010632P075)
- ZORO SELECT 1/4"-20 x 2 in Slotted Pan Machine Screw, Plain Nylon, 50 PK (012520P200)
- ZORO SELECT #4-40 x 1/2 in Slotted Pan Machine Screw, Plain Nylon, 50 PK (010440P050)
- ZORO SELECT #10-24 x 5/8 in Torx Flat Machine Screw, Plain Stainless Steel, 4000 PK (1010MTF188)
- ZORO SELECT M8-1.25 x 25 mm Slotted Flat Machine Screw, Zinc Plated Steel, 50 PK (M24540.080.0025)
- ZORO SELECT 1/4"-20 x 1 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51215.025.0100)
- NEWPORT FASTENERS 1/4"-20 x 2-1/4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 500 PK (803932)
- Zoro Select Machine Screws