Shop All Machine Screws
Zoro Select
#10-24 x 1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK
Mfr # U24540.019.0050
Zoro # G2986444
original price:
$2.89
10% off
new price: $2.59
/pk 100, $0.03/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Tensile Strength 60,000 psi
- Standards ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U24540.019.0050
- Zoro # G2986444
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 1/2 in |
Head Dia. | 0.362 to 0.333 in |
Head Height | 0.116 in |
Maximum Head Height | 0.116 in |
Minimum Head Width | 0.333 in |
Screw Size | #10-24 |
Dimensional Standards | ASME B18.6.3 |
Head Width | 0.362 in |
Maximum Head Width | 0.362 in |
Minimum Head Height | 0.098 in |
Overall Length | 1/2 in |
Description
Machine Screw, Head Type Flat, Material Steel, Finish Zinc Plated, Drive Slotted, Thread Size #10-24, Fastener Length 1/2 in, Head Width 0.362 in, Head Height 0.116 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 0.362 in, Minimum Head Width 0.333 in, Maximum Head Height 0.116 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Black Oxide Finish, 50 PK (U22080.062.0600)
- TAMPER-PRUF SCREWS 1-1/2 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (51490)
- ZORO SELECT Set Screw, M10 x 1.50mm x 10mm L., PK10 (M51260.100.0010)
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 50 PK (U04360.037.0125)
- ZORO SELECT 5/16"-18 x 5/8 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.031.0062)
- ZORO SELECT #3-48 x 1/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.009.0025)
- ZORO SELECT #10-24 x 6 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.019.0600)
- ZORO SELECT M5-0.80 x 35 mm Phillips Pan Machine Screw, Zinc Plated Steel, 1000 PK (MJ535MPP)
- ZORO SELECT 1/4"-20 x 1-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51122.025.0150)
- ZORO SELECT #6-32 x 1/2 in Slotted Oval Machine Screw, Zinc Plated Steel, 10000 PK (0608MSOBR)
- ZORO SELECT M6-1.00 x 15.9 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ060200-025P1)
- Zoro Select Machine Screws