Shop All Machine Screws
Zoro Select
#10-24 x 1/2 in Slotted Flat Machine Screw, Plain Stainless Steel, 100 PK
Mfr # U51110.019.0050
Zoro # G2966171
original price:
$5.00
13% off
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Inch
- Fastener Length 1/2 in
- Material Stainless Steel
- Finish Plain
- Tensile Strength 60,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U51110.019.0050
- Zoro # G2966171
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 1/2 in |
Head Dia. | 0.362 in |
Head Height | 0.116 in |
Minimum Head Width | 0.333 in |
Head Width | 0.362 in |
Screw Size | #10-24 |
Dimensional Standards | ASME B18.6.3 |
Maximum Head Width | 0.362 in |
Overall Length | 1/2 in |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Slotted |
Material | Stainless Steel |
Finish | Plain |
Tensile Strength | 60,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Head Angle (Deg.) | 82 |
Thread Type | Coarse |
Thread Fit | 2A |
Finish Type | Plain |
Material Type | Stainless Steel |
Description
Machine Screw, Head Type Flat, Material 18-8 Stainless Steel, Finish Plain, Drive Slotted, Thread Size #10-24, Fastener Length 1/2 in, Head Width 0.362 in, Head Height 0.116 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, Maximum Head Width 0.362 in, Minimum Head Width 0.333 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Clevis Pin, 1-3/8" x 9", MCS PL (CLP-1375-9000)
- MIDWEST FASTENER Binding Screw, 1.00mm (Coarse) Thd Sz, Steel, 8 PK (933665)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 1/2"-13, 6 in Shank, 1 in ID, Steel, Zinc Plated (U17420.050.0600)
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx1-3/4" L, PK50 (WWG-CPS-037)
- ZORO SELECT #4-40 x 1/2 in Slotted Flat Machine Screw, Plain Stainless Steel, 100 PK (U51110.011.0050)
- ZORO SELECT 5/16"-18 x 2 in Slotted Flat Machine Screw, Plain Stainless Steel, 25 PK (3AWJ1)
- ZORO SELECT M3-0.50 x 5 mm Slotted Pan Machine Screw, Plain Brass, 50 PK (M48040.030.0005)
- ZORO SELECT #4-40 x 1/2 in Slotted Round Machine Screw, Plain Nylon, 50 PK (010440R050)
- ZORO SELECT M4-0.70 x 6 mm Slotted Pan Machine Screw, Plain Brass, 50 PK (M48040.040.0006)
- ZORO SELECT M3-0.50 x 16 mm Phillips Cheese Machine Screw, Plain 316 Stainless Steel, 50 PK (M55340.030.0016)
- ZORO SELECT #4-40 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.011.0075)
- Zoro Select Machine Screws