Shop All Machine Screws
Zoro Select
#10-24 x 1/2 in Phillips Truss Machine Screw, Zinc Plated Steel, 100 PK
Mfr # U24862.019.0050
Zoro # G9009691
product price: $2.99
/pk 100, $0.03/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
- System of Measurement Inch
- Fastener Length 1/2 in
- Drive Size #2
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U24862.019.0050
- Zoro # G9009691
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 1/2 in |
Drive Size | #2 |
Head Dia. | 0.425 to 0.448 in |
Head Height | 0.118 in |
Maximum Head Width | 0.362 in |
Dimensional Standards | ASME B18.6.3 |
Minimum Head Width | 0.333 in |
Maximum Head Height | 0.118 in |
Screw Size | #10-24 |
Minimum Head Height | 0.103 in |
Head Width | 0.362 in |
Overall Length | 1/2 in |
Description
Machine Screw, Head Type Truss, Material Steel, Finish Zinc Plated, Drive Phillips, Thread Size #10-24, Fastener Length 1/2 in, Head Width 0.362 in, Head Height 0.118 in, Drive Size #2, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 0.362 in, Minimum Head Width 0.333 in, Maximum Head Height 0.118 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO HARDWARE Eye Bolt 5/8", 6 in Shank, 1-1/4 in ID, Steel, Hot Dipped Galvanized (08085 9)
- ZORO SELECT Dowel Pin, SS, 3/32 Dx3/8 In L, PK25 (MS16555-618)
- ZORO SELECT 5/16"-18 x 3/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.031.0075)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 5 mm Steel, Zinc Flake Finish, 200 PK (HLS-5)
- ZORO SELECT #6-32 x 1 in Phillips Truss Machine Screw, Zinc Plated Steel, 100 PK (U24862.013.0100)
- ZORO SELECT #8-32 x 3/4 in Phillips Truss Machine Screw, Zinc Plated Steel, 100 PK (U24862.016.0075)
- ZORO SELECT 1/4"-20 x 5/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51122.025.0062)
- ZORO SELECT 1/4"-20 x 3 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51110.025.0300)
- ZORO SELECT 5/16"-18 x 1 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.031.0100)
- ZORO SELECT 1/4"-20 x 1 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51215.025.0100)
- NEWPORT FASTENERS 1/4"-20 x 3 in Slotted Truss Machine Screw, Zinc Plated Steel, 50 PK (130620-50)
- Zoro Select Machine Screws