Shop All Machine Screws
Zoro Select
#10-24 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 7000 PK
Mfr # 1008MPP
Zoro # G2601835
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #10-24
- Fastener Length 1/2 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1008MPP
- Zoro # G2601835
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 1/2 in |
Size | #10-24X1/2" |
Dimensional Standards | ASME B18.6.3, SAE J82 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
Machine Screws,10-24x1/2 PHIL P,Package Quantity 7000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 25 PK (00886)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 5/8 in, 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (08178)
- ZORO SELECT Free-Running Helical Insert Repair Kit, M24-2.00 (82186)
- SUBURBAN BOLT AND SUPPLY Coupling Nut, 3/4"-5, Steel, Plain (A042048ACME5)
- ZORO SELECT #6-32 x 1-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (1PXC9)
- ZORO SELECT #6-32 x 3/8 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51211.013.0037)
- ZORO SELECT #8-32 x 1/4 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51215.016.0025)
- ZORO SELECT #6-32 x 1-1/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.013.0125)
- ZORO SELECT #10-24 x 2-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.019.0250)
- ZORO SELECT 1/4"-20 x 6 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.025.0600)
- ZORO SELECT M6-1.00 x 45 mm Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (MPFD060450-050P2)
- Zoro Select Machine Screws