Shop All Machine Screws
Zoro Select
#10-24 x 1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 3000 PK
Mfr # 1008MPF188
Zoro # G2593919
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size #10-24
- Fastener Length 1/2 in
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1008MPF188
- Zoro # G2593919
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 1/2 in |
Dimensional Standards | ASME B18.6.3 |
Size | #10-24X1/2" |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Description
Machine Screws,10-24x1/2 PHIL F,Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 2 in Wd, White (201W390572)
- TAMPER-PRUF SCREWS 5/16"-18 x 3/4 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 10 PK (21620)
- X1 TOOLS 15/64" x 1-3/4" Removable-Screw Anchors (Molly Bolt) for Drywall, Plaster, & Wood Paneling (1 Bolt) (X1E-CON-BOL-MOL-1050x1)
- MIDWEST FASTENER Hex Nut, 3/4"-16, Steel, Grade 8, Zinc Yellow, 5 PK (63068)
- ZORO SELECT 1/4"-20 x 1/2 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51341.025.0050)
- ZORO SELECT M2.5-0.45 x 4 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (M24660.025.0004)
- ZORO SELECT #2-56 x 3/16 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.008.0018)
- ZORO SELECT M3-0.50 x 14 mm Phillips Pan Machine Screw, Black Oxide Steel, 3000 PK (M314MPP188B)
- ZORO SELECT #6-32 x 3-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 1000 PK (0656MPP)
- ZORO SELECT #8-32 x 7/8 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.016.0087)
- ZORO SELECT #6-32 x 3/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.013.0075)
- Zoro Select Machine Screws