Shop All Machine Screws
Zoro Select
#10-24 x 1/2 in External Hex Hex Machine Screw, Zinc Plated Steel, 100 PK
Mfr # MHI-1000500US-100P
Zoro # G3486436
product price: $3.69
/pk 100, $0.04/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
External Hex Drive
- System of Measurement Inch
- Thread Size #10-24
- Fastener Length 1/2 in
- Drive Size 5/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MHI-1000500US-100P
- Zoro # G3486436
- UPC # 087302656975
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 1/2 in |
Drive Size | 5/16 in |
Head Height | 0.12 in |
Head Width | 0.313 in |
Dimensional Standards | ASME B18.6.3 |
Screw Size | #10-24 |
Fastener Length | 1/2 in |
Overall Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | External Hex |
Material | Steel |
Finish | Zinc Plated |
Tensile Strength | 60,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Thread Fit | 3A/2A |
Thread Type | Coarse |
Drive Type | External Hex |
Head Shape | Hex |
Material Type | Steel |
Finish Type | Zinc Plated |
Description
Machine Screw, Head Type Hex, Material Steel, Finish Zinc Plated, Drive External Hex, Thread Size #10-24, Fastener Length 1/2 in, Head Width 0.313 in, Head Height 0.12 in, Drive Size 5/16 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, Washer Thickness -, System of Measurement Inch, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 2 ft, Stainless Steel, 316, Plain Finish (U55070.037.2400)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Steel, Plain Finish, 25 PK (LWXIS062USA-025BX)
- BUILDRIGHT Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Square Drive, 105 PK (07724)
- GRIP-RITE Wood Screw, #9, 2-1/2 in, Tan Stainless Steel Bugle Head Torx Drive, 365 PK (L212STT5)
- ZORO SELECT 1/4"-20 x 1-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.025.0150)
- ZORO SELECT #1-72 x 3/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (1ZB20)
- ZORO SELECT M8-1.25 x 35 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (M51300.080.0035)
- ZORO SELECT M2-0.40 x 4 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (MPFD020040-100P1)
- ZORO SELECT M8-1.25 x 20 mm Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (M24670.080.0020)
- ZORO SELECT #6-32 x 1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.013.0050)
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 10 PK (33185)
- Zoro Select Machine Screws