Shop All Machine Screws
Zoro Select
#10-24 x 1 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # U51120.019.0100
Zoro # G3493436
product price: $7.19
/pk 100, $0.07/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Slotted Drive
Slotted Drive
- System of Measurement Inch
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 60,000 psi
- Standards ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51120.019.0100
- Zoro # G3493436
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 1 in |
Head Dia. | 0.373 in |
Head Height | 0.11 in |
Maximum Head Width | 0.362 in |
Dimensional Standards | ASME B18.6.3 |
Screw Size | #10-24 |
Minimum Head Width | 0.333 in |
Head Width | 0.362 in |
Fastener Length | 1 in |
Overall Length | 1 in |
Description
Machine Screw, Head Type Pan, Material 18-8 Stainless Steel, Finish Plain, Drive Slotted, Thread Size #10-24, Fastener Length 1 in, Head Width 0.362 in, Head Height 0.11 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, Maximum Head Width 0.362 in, Minimum Head Width 0.333 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, 1/4"-20, Steel, Grade 8, Zinc Yellow, 50 PK (03715)
- MIDWEST FASTENER Class 8.8, M14-1.50 Hex Head Cap Screw, Zinc Plated Steel, 65 mm L, 10 PK (51387)
- HALCO USA Reclosable Fastener, Rubber Adhesive, 27.5 yds, 2 in Wd, Black (ABL200)
- G.L. HUYETT Hog Ring Staples, 13 ga, Stainless Steel (HOGS-003)
- ZORO SELECT 1/4"-20 x 2 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51120.025.0200)
- ZORO SELECT 5/16"-18 x 1 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51120.031.0100)
- ZORO SELECT #12-24 x 1 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.021.0100)
- ZORO SELECT 5/16"-18 x 4 in Slotted Hex Machine Screw, Zinc Plated Steel, 200 PK (3164MSW)
- ZORO SELECT 5/16"-18 x 3-1/2 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51110.031.0350)
- ZORO SELECT 1/4"-20 x 1-1/2 in Torx Flat Machine Screw, Zinc Plated Steel, 2000 PK (1424MTF)
- MIDWEST FASTENER #6-32 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07265)
- Zoro Select Machine Screws