Shop All Machine Screws
Zoro Select
#10-24 x 1 in Slotted Hex Machine Screw, Zinc Plated Steel, 4000 PK
Mfr # 1016MSW
Zoro # G2712331
product price: $259.99
/pk 4000, $0.06/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
- System of Measurement Inch
- Thread Size #10-24
- Fastener Length 1 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1016MSW
- Zoro # G2712331
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 1 in |
Size | #10-24X1" |
Dimensional Standards | ASME B18.6.3, SAE J82 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
Machine Screws,10-24x1 SLOT IND,PK4000, Package Quantity 4000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Velcro, INDUSTRIAL-STRENGTH HEAVY-DUTY FASTENERS, 2in X 4 FT, WHITE (90595)
- ZORO SELECT Cotter Pin, 3.2mmDx40mm L, SS A2, PK10 (M51700.032.0040)
- ZORO SELECT Hex Nut, 5/16"-18, Steel, Grade 8, Black Oxide, 17/64 in Ht, 100 PK (U04120.031.0001)
- ZORO SELECT Fully Threaded Rod, 7/16"-20, 2 ft, Steel, Grade A, Zinc Plated Finish (U20365.043.2400)
- ZORO SELECT M8-1.25 x 16 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 50 PK (M24660.080.0016)
- ZORO SELECT #2-56 x 1/4 in Slotted Round Machine Screw, Plain Brass, 100 PK (U48210.008.0025)
- ZORO SELECT M5-0.80 x 20 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (M24640.050.0020)
- ZORO SELECT M5-0.80 x 8 mm Phillips Pan Machine Screw, Zinc Plated Steel, 1500 PK (M58D7985A)
- ZORO SELECT #10-32 x 1/4 in Slotted Pan Machine Screw, Nylon Steel, 2500 PK (1104MSPN)
- ZORO SELECT #6-32 x 1/2 in Hex Hex Machine Screw, Plain Stainless Steel, 100 PK (1PRW5)
- ZORO SELECT #12-24 x 3/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.021.0037)
- Zoro Select Machine Screws