Shop All Machine Screws
Zoro Select
#10-24 x 1 in Slotted Hex Machine Screw, Plain Steel, 2000 PK
Mfr # 1016MSW188
Zoro # G2420185
product price: $633.99
/pk 2000, $0.32/ea
Free Shipping & Returns
$633.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
- System of Measurement Inch
- Thread Size #10-24
- Fastener Length 1 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1016MSW188
- Zoro # G2420185
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 1 in |
Size | #10-24X1" |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Slotted |
Material | Steel |
Finish | Plain |
Item | Machine Screw |
Description
Machine Screws,10-24x1 SL IND H,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 5 PK (N04360.062.0350)
- AZTEC LIFTING HARDWARE Round Eye Nut, 3/4"-10 Thread Size, 5/8 in Thread Lg, Carbon Steel, Zinc Clear Trivalent (ENS034-ZP)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 12 PK (932102)
- ZORO SELECT Grade 2, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 1/2 in L, 100 PK (U08200.025.0050)
- ZORO SELECT #10-32 x 1-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.019.0151)
- ZORO SELECT M8-1.25 x 30 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 25 PK (M51320.080.0030)
- ZORO SELECT #10-24 x 3/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.019.0075)
- ZORO SELECT #10-24 x 2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 2000 PK (1032MCT)
- ZORO SELECT #2-56 x 7/8 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.008.0087)
- ZORO SELECT M2.5-0.45 x 12 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (MSPD025120-100P1)
- ZORO SELECT M8-1.25 x 30 mm Slotted Pan Machine Screw, Plain Nylon, 25 PK (50M080125N030)
- Zoro Select Machine Screws