Shop All Machine Screws
Download CAD Files
Zoro Select
#10-24 x 1 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # U51341.019.0100
Zoro # G2927452
CAD Available
original price:
$7.05
10% off
new price: $6.29
/pk 100, $0.06/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Fillister Head
Slotted Drive
Slotted Drive
- System of Measurement Inch
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 60,000 psi
- Standards ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51341.019.0100
- Zoro # G2927452
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 1 in |
Head Height | 0.18 in |
Head Dia. | 0.313 in |
Head Width | 0.362 in |
Dimensional Standards | ASME B18.6.3 |
Maximum Head Width | 0.362 in |
Screw Size | #10-24 |
Minimum Head Width | 0.333 in |
Overall Length | 1 in |
Fastener Length | 1 in |
Description
Machine Screw, Head Type Fillister, Material 18-8 Stainless Steel, Finish Plain, Drive Slotted, Thread Size #10-24, Fastener Length 1 in, Head Width 0.362 in, Head Height 0.18 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, Maximum Head Width 0.362 in, Minimum Head Width 0.333 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Self-Drilling Screw, #8-18 x 1/2 in, Zinc Plated Steel Wafer Head Phillips Drive, 500 PK (TEKWT812)
- BUILDRIGHT Wood Screw, #8, 3 in, Zinc Yellow Steel Flat Head Phillips Drive, 2000 PK (03450)
- DEWALT Wedge Anchor, 1/2" Dia., 5-1/2" L, 18-8 Stainless Steel Plain, 50 PK (7324SD4-PWR)
- ZORO SELECT Spring Pin, Coil, 1/4x 2 1/2 L, Pk50 (5EB69)
- ZORO SELECT #4-40 x 1-1/4 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.011.0125)
- ZORO SELECT #10-24 x 3/8 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.019.0037)
- ZORO SELECT #8-32 x 7/8 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.016.0087)
- ZORO SELECT 1/4"-20 x 1-1/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51300.025.0125)
- ZORO SELECT M2.5-0.45 x 4 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (M24660.025.0004)
- ZORO SELECT #4-40 x 1/4 in Phillips Pan Machine Screw, Plain Steel, 3000 PK (MS51957-13)
- ZORO SELECT #8-32 x 1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.016.0025)
- Zoro Select Machine Screws