Shop All Machine Screws
Zoro Select
#10-24 x 1 in Phillips Truss Machine Screw, Black Oxide Steel, 5000 PK
Mfr # 1016MPTB
Zoro # G2476221
product price: $526.99
/pk 5000, $0.11/ea
Free Shipping & Returns
$526.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Black Oxide
- Dimensional Standards ASME B18.6.3, SAE J82
- Size #10-24X1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1016MPTB
- Zoro # G2476221
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 1 in |
Dimensional Standards | ASME B18.6.3, SAE J82 |
Size | #10-24X1" |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Phillips |
Material | Steel |
Finish | Black Oxide |
Item | Machine Screw |
Description
Machine Screws,10-24X1 PHIL TRU,PK5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Carriage Bolts 1/4in-20 X 5-1/2in A307 Grade A Zinc Plated Steel 25PK (9062640)
- PRIME-LINE Hex Lag Screw 5/16in X 1in A307 Grade A Zinc Plated Steel 100PK (9055460)
- MIDWEST FASTENER Round Rivet Washer, 3/16 in ID, Aluminum, 40 PK (36277)
- ZORO SELECT Sealing Washer, Fits Bolt Size M22 Copper, Plain Finish, 25 PK (M50301.220.0027)
- ZORO SELECT #6-32 x 3/8 in Phillips Truss Machine Screw, Black Oxide Steel, 10000 PK (0606MPTB)
- ZORO SELECT 1/4"-20 x 5/8 in Phillips Truss Machine Screw, Black Oxide Steel, 4000 PK (1410MPTB)
- ZORO SELECT #12-24 x 5/8 in Phillips Flat Machine Screw, Plain Steel, 2500 PK (1210KPUMS410)
- ZORO SELECT #8-32 x 3/4 in Slotted Round Machine Screw, Plain Brass, 50 PK (U48210.016.0075)
- ZORO SELECT 3/8"-16 x 3-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51300.037.0350)
- ZORO SELECT #6-32 x 1-1/4 in Slotted Oval Machine Screw, Zinc Plated Steel, 8000 PK (0620MSOWH)
- ZORO SELECT #10-32 x 3 in Slotted Fillister Machine Screw, Zinc Plated Steel, 700 PK (1148MSL)
- Zoro Select Machine Screws