Shop All Machine Screws
Zoro Select
#10-24 x 1 in External Hex Hex Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 575431-PG
Zoro # G3360262
product price: $13.29
/pk 100, $0.13/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
External Hex Drive
- System of Measurement Inch
- Thread Size #10-24
- Fastener Length 1 in
- Drive Size 5/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 575431-PG
- Zoro # G3360262
- UPC # 087302656999
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 1 in |
Drive Size | 5/16 in |
Head Height | 0.12 in |
Screw Size | #10-24 |
Head Width | 0.313 in |
Dimensional Standards | ASME B18.6.3 |
Fastener Length | 1 in |
Overall Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Material | Steel |
Finish | Zinc Plated |
Tensile Strength | 60,000 psi |
Item | Machine Screw |
Thread Fit | 3A/2A |
Thread Type | Coarse |
Finish Type | Zinc Plated |
Head Shape | Hex |
Drive Type | External Hex |
Material Type | Steel |
Description
Machine Screw, Head Type Hex, Material Steel, Finish Zinc Plated, Drive External Hex, Thread Size #10-24, Fastener Length 1 in, Head Width 0.313 in, Head Height 0.12 in, Drive Size 5/16 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, System of Measurement Inch, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #14 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 25 PK (62735)
- STERLING SEAL & SUPPLY Fully Threaded Rod, 3/4"-10, Grade B7, Blue PTFE Coated Finish, 10 PK (75T10L425TFE10R20N)
- ZORO SELECT Grade B7, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 10 PK (HXCS.001986.50)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 1/2 in L, Aluminum Body, 50 PK (1799PK)
- ZORO SELECT #6-32 x 3/8 in Hex Hex Machine Screw, Zinc Plated Steel, 100 PK (HTCEIF0-600370US-100P)
- ZORO SELECT 3/8"-16 x 3/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51300.037.0075)
- ZORO SELECT #8-32 x 1-1/2 in Torx Pan Machine Screw, Plain Steel, 1500 PK (0824MTP188)
- ZORO SELECT #8-32 x 9/16 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.016.0056)
- ZORO SELECT #10-24 x 1-3/4 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.019.0175)
- ZORO SELECT #4-40 x 1 in Hex Hex Machine Screw, Zinc Plated Steel, 10000 PK (0416MW)
- MIDWEST FASTENER #10-24 x 6 in Phillips Flat Machine Screw, Zinc Plated Steel, 8 PK (77403)
- Zoro Select Machine Screws