Shop All Machine Screws
Zoro Select
#10-24 x 1 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK
Mfr # U24212.019.0100
Zoro # G3412071
original price:
$3.35
10% off
new price: $2.99
/pk 100, $0.03/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Combination Phillips/Slotted Drive
- System of Measurement Inch
- Thread Size #10-24
- Head Type Round
- Drive Size #2
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U24212.019.0100
- Zoro # G3412071
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 1 in |
Drive Size | #2 |
Head Dia. | 0.359 to 0.334 in |
Head Height | 0.137 in |
Maximum Head Width | 0.362 in |
Maximum Head Height | 0.137 in |
Minimum Head Width | 0.333 in |
Minimum Head Height | 0.123 in |
Head Width | 0.362 in |
Screw Size | #10-24 |
Dimensional Standards | ASME B18.6.3 |
Overall Length | 1 in |
Description
Machine Screw, Head Type Round, Material Steel, Finish Zinc Plated, Drive Combination Slotted/Phillips, Thread Size #10-24, Fastener Length 1 in, Head Width 0.362 in, Head Height 0.137 in, Drive Size #2, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, Maximum Head Width 0.362 in, Minimum Head Width 0.333 in, Maximum Head Height 0.137 in, Minimum Head Height 0.123 in, System of Measurement Inch, Thread Type Coarse
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #1, 1/4 in, Plain Brass Round Head Slotted Drive, 35 PK (34633)
- RED HEAD Sleeve Anchor, 3/8" Dia., 3" L, Steel Zinc Plated, 50 PK (50357)
- PRIMELINE TOOLS 1/4-20 Carriage Bolts and Nuts with Smooth, Domed Heads (12 Pack) (GD 52103)
- ZORO SELECT Taper Pin, Standard, Steel, #3 x 2, PK25 (U39000.219.0200)
- ZORO SELECT #10-24 x 4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.019.0400)
- ZORO SELECT #10-24 x 3-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.019.0350)
- ZORO SELECT #10-24 x 1/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.019.0025)
- ZORO SELECT #8-32 x 5/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.016.0062)
- ZORO SELECT #4-40 x 5/8 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51110.011.0062)
- ZORO SELECT #12-24 x 5/8 in Phillips Flat Machine Screw, Plain Steel, 2500 PK (1210KPUMS410)
- SUBURBAN BOLT AND SUPPLY #10-24 x 3/4 in Slotted Flat Machine Screw, Plain Stainless Steel (A2300120048F)
- Zoro Select Machine Screws