Shop All Machine Screws
Zoro Select
#10-24 x 1-1/4 in Phillips Flat Machine Screw, Zinc Black Steel, 4000 PK
Mfr # 1020MPFBZ
Zoro # G2596341
product price: $393.99
/pk 4000, $0.10/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size #10-24
- Fastener Length 1-1/4 in
- Material Steel
- Finish Zinc Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1020MPFBZ
- Zoro # G2596341
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 1-1/4 in |
Dimensional Standards | ASME B18.6.3, SAE J82 |
Size | #10-24X1-1/4" |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Black |
Item | Machine Screw |
Description
Machine Screws,10-24x1 1/4 PHIL,Package Quantity 4000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Spherical Washer, Fits Bolt Size 3/4 18-8 SS, Unfinished Finish (Z9466F-SS)
- ZORO SELECT Rivet Nut, 3/8"-16 Thread Size, 0.685 in Flange Dia., 0.685 in L, Steel, 25 PK (U69135.037.0150)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 4-3/4 in L, 5 PK (U04160.050.0475)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 10 PK (71402)
- ZORO SELECT 3/8"-16 x 3 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51300.037.0300)
- ZORO SELECT #6-32 x 1-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (1PXC9)
- ZORO SELECT #8-32 x 5/8 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51215.016.0062)
- ZORO SELECT #10-32 x 1-1/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (2AE11)
- ZORO SELECT M5-0.80 x 6.55 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ050100-025P1)
- ZORO SELECT #6-32 x 5 in Slotted Round Machine Screw, Zinc Plated Steel, 800 PK (0680MSR)
- NEWPORT FASTENERS #8-32 x 5/8 in Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 4000 PK (377662)
- Zoro Select Machine Screws