Shop All Machine Screws
Zoro Select
#10-24 x 1-1/2 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK
Mfr # U24520.019.0150
Zoro # G2738741
original price:
$7.09
19% off
new price: $5.69
/pk 100, $0.06/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Slotted Drive
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Tensile Strength 60,000 psi
- Standards ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U24520.019.0150
- Zoro # G2738741
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 1-1/2 in |
Head Dia. | 0.373 in |
Head Height | 0.11 in |
Minimum Head Width | 0.333 in |
Maximum Head Width | 0.362 in |
Dimensional Standards | ASME B18.6.3 |
Head Width | 0.362 in |
Screw Size | #10-24 |
Overall Length | 1 1/2 in |
Fastener Length | 1 1/2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Tensile Strength | 60,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Thread Fit | 3A/2A |
Thread Type | Coarse |
Finish Type | Zinc Plated |
Material Type | Steel |
Description
Machine Screw, Head Type Pan, Material Steel, Finish Zinc Plated, Drive Slotted, Thread Size #10-24, Fastener Length 1 1/2 in, Head Width 0.362 in, Head Height 0.11 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, Maximum Head Width 0.362 in, Minimum Head Width 0.333 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Binding Barrel, #8-32, 3 1/2 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 10 PK (5MA70)
- BUILDRIGHT Wood Screw, #8, 3 in, Zinc Yellow Steel Flat Head Square Drive, 425 PK (07939)
- MIDWEST FASTENER Screw Anchor, 1-1/2" L, Vinyl, 100 PK (07374)
- ZORO SELECT Hex Nut, 3/4"-10, 18-8 Stainless Steel, Not Graded, Plain, 41/64 in Ht, 180 PK (B51080.075.0001)
- ZORO SELECT #8-32 x 5/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.016.0062)
- ZORO SELECT #6-32 x 2 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.013.0200)
- ZORO SELECT #2-56 x 1/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.008.0025)
- ZORO SELECT M3-0.50 x 25 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.030.0025)
- ZORO SELECT #5-40 x 1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24210.012.0050)
- ZORO SELECT #6-32 x 3/8 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51110.013.0037)
- SUBURBAN BOLT AND SUPPLY #5-40 x 1/2 in Phillips Flat Machine Screw, Zinc Plated Steel (A0320070032FZ)
- Zoro Select Machine Screws