Shop All Machine Screws
Zoro Select
#10-24 x 1-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # U51122.019.0150
Zoro # G3217672
original price:
$12.59
5% off
new price: $11.95
/pk 100, $0.12/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Drive Size #2
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 60,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51122.019.0150
- Zoro # G3217672
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 1-1/2 in |
Drive Size | #2 |
Head Dia. | 0.373 in |
Head Height | 0.133 in |
Maximum Head Height | 0.133 in |
Minimum Head Height | 0.122 in |
Maximum Head Width | 0.362 in |
Minimum Head Width | 0.333 in |
Minimum Thread Length | 1 7/16 in |
Screw Size | #10-24 |
Dimensional Standards | ASME B18.6.3 |
Head Width | 0.362 in |
Overall Length | 1 1/2 in |
Description
Machine Screw, Head Type Pan, Material 18-8 Stainless Steel, Finish Plain, Drive Phillips, Thread Size #10-24, Fastener Length 1 1/2 in, Head Width 0.362 in, Head Height 0.133 in, Drive Size #2, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length 1 7/16 in, Type Standard Machine Screw, Maximum Head Width 0.362 in, Minimum Head Width 0.333 in, Maximum Head Height 0.133 in, Minimum Head Height 0.122 in, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 x 1 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.011.0100)
- ZORO SELECT Underlayment Nail, 13/64 In, PK536 (4NEZ7)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 1/4 in Stainless Steel, Plain Finish, 50 PK (U53462.025.0001)
- NEWPORT FASTENERS Wedge Anchor, 6-1/2" L, Steel Zinc Plated, 50 PK (863122)
- ZORO SELECT #12-24 x 1-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.021.0150)
- ZORO SELECT #8-32 x 3/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.016.0037)
- ZORO SELECT 1/4"-20 x 1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51122.025.0050)
- ZORO SELECT M4-0.70 x 12 mm Slotted Cheese Machine Screw, Plain 316 Stainless Steel, 50 PK (M55120.040.0012)
- ZORO SELECT M3-0.50 x 5 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (M24670.030.0005)
- ZORO SELECT #10-24 x 3/8 in Slotted Round Machine Screw, Plain Brass, 50 PK (U48210.019.0037)
- ZORO SELECT #10-24 x 1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 10000 PK (1004MPU)
- Zoro Select Machine Screws