Shop All Square Nuts
Zoro Select
#10-24 Stainless Steel Plain Finish Square Nut - Regular, 50 pk.
Mfr # U51096.019.0001
Zoro # G3429511
product price: $5.15
/pk 50, $0.10/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Nut Style Square Nut - Regular
- Basic Material Stainless Steel
- Material Grade 18-8
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51096.019.0001
- Zoro # G3429511
- Country of Origin Multiple
- Category Square Nuts
Dimensions
Dia./Thread Size | #10-24 |
Width Across Flats | 3/8 in |
Nut Height | 1/8 in |
Square Width | 3/8 in |
Square Height | 1/8 in |
Dimensional Standards | ANSI/ASME B18.2.2 |
Thread Size | #10-24 |
Details
System of Measurement | Inch |
Nut Style | Square Nut - Regular |
Basic Material | Stainless Steel |
Material Grade | 18-8 |
Fastener Finish | Plain |
Fastener Thread Direction | Right Hand |
Item | Square Nut |
Fastener Thread Type | UNC (Coarse) |
Finish | Plain |
Material | Stainless Steel |
Bolt Compatibility | 18-8 |
Material Grade/Class | 18-8 |
Thread Type | UNC |
Finish Type | Plain |
Material Type | Stainless Steel |
Thread Direction | Right Hand |
Description
Square Nut, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size #10-24, Square Height 1/8 in, Square Width 3/8 in, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ANSI/ASME B18.2.2, Pack Size Small Pack, Thread Type UNC, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, M6 x 1mm, 5mm L, PK100 (M51240.060.0005)
- ZORO SELECT Hex Nut, 7/8"-9, Steel, Grade 8, Black Oxide, 3/4 in Ht, 10 PK (U04120.087.0001)
- ZORO SELECT Grade 2, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 50 PK (U08210.025.0225)
- ZORO SELECT 0.312" D x 0.370" H Single End B Style Dog Leg Snap Button, 10 pk. (B150)
- ZORO SELECT #6-32 Stainless Steel Plain Finish Square Nut - Regular, 50 pk. (U51096.013.0001)
- ZORO SELECT #8-32 Stainless Steel Plain Finish Square Nut - Regular, 50 pk. (U51096.016.0001)
- ZORO SELECT 1/2-13 SQUARE NUT REGULAR ZINC (50NQR)
- ZORO SELECT 3/4"-10 Stainless Steel Plain Finish Square Nut - Regular, 5 pk. (U51096.075.0001)
- ZORO SELECT 7/8"-9 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 5 pk. (U11140.087.0001)
- ZORO SELECT #8-32 Steel Zinc Plated Finish Machine Screw Square Nut, 100 pk. (SQMSNI20-80-100BX)
- BSC PREFERRED 360 Brass Acme Square Nut Right Hand 1-5 Thread Size (95270A147)
- Zoro Select Square Nuts