Shop All Socket Head Cap Screws
Zoro Select
#10-24 Socket Head Cap Screw, Zinc Plated Steel, 5/8 in Length, 100 PK
Mfr # U07151.019.0062
Zoro # G9185635
product price: $24.85
/pk 100, $0.25/ea
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Screw Head Type Button
- Drive Size 1/8 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U07151.019.0062
- Zoro # G9185635
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10-24 |
Screw Length | 5/8 in |
Drive Size | 1/8 in |
Thread Length | 5/8 in |
Vented Hole Size | Not Vented |
Head Height | 0.062 in |
Min. Thread Length | 5/8 in |
Dimensional Standards | ASME B18.3 |
Head Diameter | 0.312 in |
Minimum Thread Length | 5/8 in |
Length | 5/8 in |
Head Dia. | 0.3125 in |
Dia./Thread Size | #10-24 |
Description
Socket Head Cap Screw, Head Type Button, System of Measurement Inch, Drive Type Socket, Drive Size 1/8 in, Material Steel, Finish Zinc Plated, Thread Size #10-24, Minimum Thread Length 5/8 in, Fastener Length 5/8 in, Head Height 0.062 in, Head Diameter 0.312 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x3/4, PK100 (U07840.031.0075)
- BUILDRIGHT Drywall Screw, #6 x 2 in, Steel, Flat Head Phillips Drive, 178 PK (54794)
- HILLMAN Hillman Group RSC 53719 0.25 x 3 in. Toggle Bolt (53719)
- PARKER FASTENERS M3 Socket Head Cap Screw, 18-8 Stainless Steel, 15 mm Length, 5 PK (M3C15KCSS)
- ZORO SELECT #10-24 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length, 100 PK (U07151.019.0050)
- ZORO SELECT #10-32 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length, 50 PK (1XJU5)
- ZORO SELECT #10-24 Socket Head Cap Screw, Zinc Plated Steel, 3/8 in Length, 100 PK (U07151.019.0037)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Plain Stainless Steel, 60 mm Length, 10 PK (M51060.160.0060)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 50 mm Length, 100 PK (M07160.050.0050)
- ZORO SELECT #12-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 10 PK (1GU69)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK (M55050.080.0030)
- Zoro Select Socket Head Cap Screws