Shop All Socket Head Cap Screws
Zoro Select
#10-24 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 100 PK
Mfr # U07000.019.0275
Zoro # G2689942
original price:
$24.79
23% off
new price: $18.89
/pk 100, $0.19/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Inch
- Thread Size #10-24
- Screw Length 2-3/4 in
- Screw Head Type Cylindrical
- Drive Size 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U07000.019.0275
- Zoro # G2689942
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10-24 |
Screw Length | 2-3/4 in |
Drive Size | 5/32 in |
Vented Hole Size | Not Vented |
Head Height | 0.19 in |
Thread Length | 7/8 in |
Min. Thread Length | 7/8 in |
Head Diameter | 0.312 in |
Dimensional Standards | ASME B18.3 |
Minimum Thread Length | 7/8 in |
Dia./Thread Size | #10-24 |
Length | 2 3/4 in |
Head Dia. | 0.3125 in |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Steel, Finish Black Oxide, Thread Size #10-24, Minimum Thread Length 7/8 in, Fastener Length 2 3/4 in, Head Height 0.19 in, Head Diameter 0.312 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP External Retaining Ring, Steel Zinc Plated Finish, 8 mm Shaft Dia (DSH-008-ZC)
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 7/16 in Shaft Dia, 10 PK (E-43SS)
- METABO HPT Staples, HPT, 16 ga, Standard Crown, 1-1/2 in Leg L, Steel, 10000 PK (11203HHPT)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, Helical Inserts, 1/4"-20, Plain 18-8 Stainless Steel (5401-4)
- ZORO SELECT 1-1/4"-7 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length (U07000.125.0250)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07000.019.0037)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 50 PK (M07000.120.0060)
- ZORO SELECT #5-40 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (U07150.012.0100)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 90 mm Length, 100 PK (M07000.040.0090)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK (M51050.040.0016)
- KERR LAKESIDE #10-32 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (10F100KCS)
- Zoro Select Socket Head Cap Screws