Shop All Square Nuts
Zoro Select
#10-24 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk.
Mfr # U11140.019.0001
Zoro # G3429800
product price: $2.95
/pk 100, $0.03/ea
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Nut Style Square Nut - Regular
- Basic Material Low Carbon Steel
- Material Grade Grade A
- Fastener Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U11140.019.0001
- Zoro # G3429800
- Country of Origin Multiple
- Category Square Nuts
Dimensions
Dia./Thread Size | #10-24 |
Nut Height | 1/8 in |
Width Across Flats | 3/8 in |
Square Width | 3/8 in |
Square Height | 1/8 in |
Thread Size | #10-24 |
Dimensional Standards | ANSI/ASME B18.2.2 |
Details
System of Measurement | Inch |
Nut Style | Square Nut - Regular |
Basic Material | Low Carbon Steel |
Material Grade | Grade A |
Fastener Finish | Zinc |
Fastener Thread Type | UNC (Coarse) |
Item | Square Nut |
Fastener Thread Direction | Right Hand |
Finish | Zinc Plated |
Material Grade/Class | Grade A |
Bolt Compatibility | Grade 2 |
Thread Type | UNC |
Finish Type | Zinc Plated |
Material Type | Steel |
Material | Steel |
Thread Direction | Right Hand |
Description
Square Nut, Material Grade/Class Grade A, Material Steel, Finish Zinc Plated, Thread Size #10-24, Square Height 1/8 in, Square Width 3/8 in, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ANSI/ASME B18.2.2, Pack Size Small Pack, Thread Type UNC, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASLODE Collated Brad Nail, 1-1/4 in L, 18 ga, Galvanized, T-Head Head, 0 Degrees, 2000 PK (650213)
- ZORO SELECT Wood Screw, #8, 1 in, Plain 18-8 Stainless Steel Round Head Phillips Drive, 100 PK (U51866.016.0100)
- ZORO SELECT Grade 5, 5/8"-18 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 5 PK (U01062.062.0400)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 25 PK (430245-PG)
- ZORO SELECT #8-32 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (U11140.016.0001)
- ZORO SELECT #6-32 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (U11140.013.0001)
- ZORO SELECT 5/8"-11 Steel Hot Dip Galvanized Finish Square Nut - Regular, 25 pk. (SQNI2062G-025BX)
- ZORO SELECT 1-1/2"-6 Low Carbon Steel Plain Finish Square Nut - Regular (U11120.150.0001)
- ZORO SELECT 1/2"-13 Low Carbon Steel Plain Finish Square Nut - Regular, 50 pk. (U11120.050.0001)
- ZORO SELECT #6-32 Stainless Steel Plain Finish Square Nut - Regular, 50 pk. (U51096.013.0001)
- NEWPORT FASTENERS M6-1.0 Thin Square Nuts/18-8 Stainless Steel/DIN 562 , 3000PK (720148)
- Zoro Select Square Nuts