Shop All Black Pipes
Zoro Select
1" x 9" Black Pipe Nipple Sch 80
Mfr # 90613
Zoro # G0770786
original price:
$10.80
13% off
new price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 in
- Overall Pipe Length 9 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 90613
- Zoro # G0770786
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 in |
Overall Pipe Length | 9 in |
Pipe Size (Fittings) | 1" |
Outside Dia. | 1 5/16 in |
Pipe Size (Nominal) | 1" |
Overall Length | 9 in |
Outside Diameter | 1 5/16 in |
Inside Diameter | 1 in |
Nominal Pipe Size | 1 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 1 in, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 3141 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Hy83A Repair Kit Hyd Actuator Cartridge (3318001)
- KERICK Float Valve w/Threaded Outlet, 1 in (PS100SS)
- ZORO SELECT Socket x Socket Cast Iron No-Hub P-Trap (ZFB222506)
- LASCO FITTINGS 90 Sweep Elbow, 2 in, Schedule 40, White (409020SW)
- ZORO SELECT 1-1/2" x 7" Black Pipe Nipple Sch 80 (90811)
- ZORO SELECT 1/2" x 2-1/2" Black Pipe Nipple Sch 160 (82403)
- ZORO SELECT 3/4" MNPT x 2 ft TBE Black Pipe Sch 40 (584-240)
- ZORO SELECT 3" MNPT x 2 ft. TBE Black Pipe Sch 80 (91118)
- ZORO SELECT Pipe, 150 psi, SS, 16 (E4BNB26)
- ZORO SELECT 1/2" MNPT x 3 ft. TBE Black Pipe Sch 40 (583-360)
- ZORO SELECT 1-1/2" x 4" Black Pipe Nipple Sch 40 (5P721)
- Zoro Select Black Pipes