Shop All Black Pipes
Zoro Select
1" x 9" Black Pipe Nipple Sch 80
Mfr # 40613
Zoro # G2405401
product price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 in
- Overall Pipe Length 9 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 40613
- Zoro # G2405401
- Country of Origin Mexico
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 in |
Overall Pipe Length | 9 in |
Pipe Size (Nominal) | 1" |
Pipe Size (Fittings) | 1" |
Inside Dia. | 61/64 in |
Outside Dia. | 1 5/16 in |
Outside Diameter | 1 5/16 in |
Nominal Pipe Size | 1 in |
Inside Diameter | 61/64 in |
Overall Length | 9 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 61/64 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 1379 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 1379 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove, SS Adapter x Hose, 1-1/2" (150-E-SS)
- STERLING Latitude Top-Mount/Under-Mount Utility Sink, 25" X 22" X 13" (995-0)
- PARKER Pipe Nipple, Steel, 1/4" Pipe Size, MNPTF (1/4 FF-S)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 3/4 in x 1/2 in x 3/4 in Pipe Size (401095)
- ZORO SELECT 2" x 2" TOE Black Pipe Nipple Sch 80 (40902TS)
- ZORO SELECT 1-1/2" x 10" Black Pipe Nipple Sch 80 (90814)
- ZORO SELECT 1/2" x 9" Black Pipe Nipple Sch 40 (5P663)
- ZORO SELECT 3" x 12" Black Pipe Nipple Sch 80 (91116)
- ZORO SELECT 1-1/4" x 2" Black Pipe Nipple Sch 80 (40702)
- ZORO SELECT 1/2" x 4" Black Pipe Nipple Sch 160 (82406)
- JONES STEPHENS 1-1/2" Close Black Pipe Nipple (31500)
- Zoro Select Pipes