Shop All Black Pipes
Zoro Select
1" x 9-1/2" Black Pipe Nipple Sch 40
Mfr # 0830027009
Zoro # G2766045
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 in
- Overall Pipe Length 9.5 in
- Pipe Connection Type Threaded on Both Ends
- Material - Pipe Black Steel
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0830027009
- Zoro # G2766045
- UPC # 690291099199
- Country of Origin Indonesia
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 in |
Overall Pipe Length | 9.5 in |
Pipe Size (Fittings) | 1" |
Outside Diameter | 1 5/16 in |
Nominal Pipe Size | 1 in |
Overall Length | 9 1/2 in |
Inside Diameter | 1 3/64 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 1 3/64 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade A, Maximum Operating Pressure 150 psi, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 9 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1 in. Wrot Fitting x Copper Street 90 deg Elbow (60721)
- MOEN Handle Extension Kit, Moentrol Tub Shower (137347)
- CAMCO SHOWER FLEX HOSE 60"" (43717)
- BLUE SEAL Waterless Urinal Sealant, 1 gal (1101)
- ZORO SELECT 1-1/2" x 1-3/4" Black Pipe Nipple Sch 40 PK25 (587-001P25GR)
- ZORO SELECT 1-1/4" x 2" Black Pipe Nipple Sch 160 (82702)
- ZORO SELECT Nipple, 150 psi, SS, 4 (E4BNL03)
- ZORO SELECT Nipple, Schedule 40, 5/8" ID, SS, 1-1/8" L (ZUSA-PF-11201)
- ZORO SELECT Pipe, 150 psi, SS, 3 ft (BST4BND08)
- ZORO SELECT 2" x 6" TOE Black Pipe Nipple Sch 80 (40910TS)
- LEGEND VALVE 1" X 3-1/2" BLACK NIPPLE (355-105E)
- Zoro Select Pipes