Shop All Label Maker Tapes, Labels, Signs & Tags
Zoro Select
1" x 8 White Magnetic Write-On Tag, Pk25
Mfr # 8RKM6
Zoro # G7603583
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 1 in
- Length 8 in
- Material Vinyl
- Thickness 1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 8RKM6
- Zoro # G7603583
- UPC # 659900108110
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1 in |
Length | 8 in |
Label Width | 1 in |
Label Length | 8 in |
Details
Item | Write-On Tag |
Color | White |
Material | Vinyl |
Thickness | 1/32 in |
Description
Write-On Tag, Color White, Label Length 8 in, Label Width 1 in, Material Vinyl, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Full Body Harness, XL, Polyester (G7021QCFDX)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, White/Gray, L, PR (2UUG2)
- 3M SCOTT Industrial SCBA, 30 min., 2216 PSI, NIOSH (ACS3A2003000101)
- PIP MaxiCut Ultra Cut-Resistant Coated Gloves, Dipped, Nitrile, A3 Cut Level, Large (Size 9), 1 Pair (44-3745/L)
- ZORO SELECT 3" x 8" White Magnetic Write-On Tag, Pk25 (8E759)
- ZORO SELECT Printer Label, White, Labels/Roll: 1200 (22D103)
- ZORO SELECT Barcode Printer Label, 3" W, 12" H, White (60DX69)
- ZORO SELECT Barcode Printer Label, 2" W, 1" H, White (60DY21)
- ZORO SELECT Barcode Printer Label, 2" W, 6" H, White (60DX21)
- ZORO SELECT 2" x 12 White Magnetic Write-On Tag, Pk25 (9F113)
- BRADY Cartridge Label, White on Translucent, Labels/Roll: 750 (M71-10-427)
- Zoro Select Safety Labels