Shop All Black Pipes
Zoro Select
1" x 8" Black Pipe Nipple Sch 80
Mfr # 1LMK4
Zoro # G2222701
product price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 in
- Overall Pipe Length 8 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1LMK4
- Zoro # G2222701
- UPC # 190735923443
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 in |
Overall Pipe Length | 8 in |
Pipe Size (Nominal) | 1" |
Outside Dia. | 1 5/16 in |
Pipe Size (Fittings) | 1" |
Outside Diameter | 1 5/16 in |
Overall Length | 8 in |
Nominal Pipe Size | 1 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 8 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Nylon, Black (3181 56 55)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline (95ALF10401)
- TOTO Seal Gasket For Drain Valve To Wer 10 P (THU370)
- DELTA Zura 14 Series Escutcheon & Gasket (RP75436CZ)
- ZORO SELECT 1-1/2" x 4" Black Pipe Nipple Sch 80 (40806)
- ZORO SELECT Nipple, 150 psi, SS, 12 (T4WNG13)
- ZORO SELECT 3/8" x 9" Black Pipe Nipple Sch 80 (90313)
- ZORO SELECT 2" x 8-1/2" Black Pipe Nipple Sch 40 (0830039608)
- ZORO SELECT Pipe, 150 psi, SS, 22 (E4BNB28)
- ZORO SELECT 1/2" x 3" Black Pipe Nipple Sch 80, Seamless/Welded: Welded (40404)
- BECK 1/2" Close Black Pipe Nipple Sch 40 (0330014408)
- Zoro Select Black Pipes