Shop All Black Pipes
Zoro Select
1" x 8" Black Pipe Nipple Sch 40
Mfr # 5P695
Zoro # G2802073
original price:
$4.25
10% off
new price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 in
- Overall Pipe Length 8 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 40
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5P695
- Zoro # G2802073
- UPC # 190735928554
- Country of Origin China
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 in |
Overall Pipe Length | 8 in |
Pipe Size (Fittings) | 1" |
Outside Dia. | 1 5/16 in |
Overall Length | 8 in |
Nominal Pipe Size | 1 in |
Outside Diameter | 1 5/16 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 8 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" MNPT x 5" TBE Galvanized Steel Pipe Nipple Sch 40 (6P860)
- RUBBERWORX 1" PART A POLYPRO QUICK CPL PART A POLYPRO (RBX-A-PP-100)
- MOEN Flo Indoor Smart Water Leak Detector (920-006)
- NANTUCKET SINKS Wall Mount Faucet with Soap Dish (CIF-2H)
- ZORO SELECT 1/2" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 80 (1LMC7)
- ZORO SELECT 1-1/4" x 5" Black Pipe Nipple Sch 80 (40708)
- ZORO SELECT 1-1/4" x 3" Black Pipe Nipple Sch 160 (82704)
- ZORO SELECT 1/8" x 9" Black Pipe Nipple Sch 80 (90113)
- ZORO SELECT 1" MNPT x 4 ft TBE Black Pipe Sch 40 (585-480)
- ZORO SELECT 3" x 10" Black Pipe Nipple Sch 80 (91114)
- BECK 1" x 10" Black Pipe Nipple Sch 40 (0330027202)
- Zoro Select Black Pipes