Shop All Black Pipes
Zoro Select
1" x 7" Black Pipe Nipple Sch 40
Mfr # 5P694
Zoro # G2172615
product price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 in
- Overall Pipe Length 7 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5P694
- Zoro # G2172615
- UPC # 190735922934
- Country of Origin China
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 in |
Overall Pipe Length | 7 in |
Pipe Size (Fittings) | 1" |
Pipe Size (Nominal) | 1" |
Outside Dia. | 1 5/16 in |
Nominal Pipe Size | 1 in |
Outside Diameter | 1 5/16 in |
Overall Length | 7 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 7 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2-1/2" COPPER TEE (450-159)
- CRESCENT NICHOLSON Atmospheric Vacuum Breaker, Steam Service (VB0750)
- ASCO Valve Rebuild Kit, For Use w/4ELC6 (312191)
- AMERICAN STANDARD Cartridge (Hot) (M964367H-0070A)
- ZORO SELECT Pipe, 150 psi, SS, 6 ft (L4PPL06WD)
- ZORO SELECT 2" x 4" Black Pipe Nipple Sch 80 (1LMV1)
- ZORO SELECT 1-1/4" MNPT x MNPT Black Steel Black Pipe Nipple Assortment (6KC75)
- ZORO SELECT 2" x 5" Black Pipe Nipple Sch 80, Seamless/Welded: Welded (40908)
- ZORO SELECT 1" x 3" TOE Black Pipe Nipple Sch 80 (40604TS)
- ZORO SELECT 1/2" x 3" Black Pipe Nipple Sch 80, Seamless/Welded: Welded (40404)
- ZORO SELECT Nipple, 150 psi, SS, 7 1/2 (T6BNA33)
- Zoro Select Black Pipes