Shop All Black Pipes
Zoro Select
1" x 7-1/2" Black Pipe Nipple Sch 40
Mfr # 0830026209
Zoro # G2766060
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 in
- Overall Pipe Length 7.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0830026209
- Zoro # G2766060
- UPC # 690291996658
- Country of Origin Indonesia
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 in |
Overall Pipe Length | 7.5 in |
Pipe Size (Nominal) | 1" |
Pipe Size (Fittings) | 1" |
Inside Diameter | 1 3/64 in |
Overall Length | 7 1/2 in |
Outside Diameter | 1 5/16 in |
Nominal Pipe Size | 1 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 1 3/64 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 150 psi, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 7 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Coupling, For Pipe Size 8" x 8" (1070-88)
- ZORO SELECT Tubing, 5/32 In OD, 100 Ft L, Green (PU532AG)
- ADVANCE TABCO Utility Sink, Stainless Steel, 24 In L (4-1-24-GR)
- TOTO Lavatory/Shrd w/Sngl Hole, 25-3/4x21-1/4" (LHT242G#01)
- ZORO SELECT 2-1/2" x 8" Black Pipe Nipple Sch 40 (589-080)
- ZORO SELECT 3/4" x 9" Black Pipe Nipple Sch 80, Seamless/Welded: Welded (40513)
- ZORO SELECT 1/2" x 5" Black Pipe Nipple Sch 80 (40408)
- ZORO SELECT Nipple, 150 psi, SS, 3/4 (BST4BNA01)
- ZORO SELECT 1-1/4" x 6" Black Pipe Nipple Sch 40 (5P709)
- ZORO SELECT Nipple, 3/4 in Nominal Pipe Size, 1-1/8 in Lg, Fully Threaded, Schedule 40, Welded, Steel, Black (5P667)
- BECK 1-1/4" x 7" Black Pipe Nipple Sch 40 (0330030404)
- Zoro Select Black Pipes