Shop All Label Maker Tapes, Labels, Signs & Tags
Zoro Select
1" x 6 White Magnetic Write-On Tag, Pk25
Mfr # 8EF21
Zoro # G7393023
product price: $15.29
/pk 25, $0.61/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 1 in
- Length 6 in
- Material Vinyl
- Thickness 1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8EF21
- Zoro # G7393023
- UPC # 659900106116
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1 in |
Length | 6 in |
Label Length | 6 in |
Label Width | 1 in |
Details
Item | Write-On Tag |
Color | White |
Material | Vinyl |
Thickness | 1/32 in |
Description
Write-On Tag, Color White, Label Length 6 in, Label Width 1 in, Material Vinyl, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORDOVA Hard Hat Brow Pad, Terry - Navy Blue (HBP100)
- VIKING Viking Caulked FOpen RoadesterBoot (VW56-10)
- NMC Danger No Smoking Within 50 Feet Sign, D124RB (D124RB)
- REFRIGIWEAR Polarforce Glove Black Lar (0518RBLKLAR)
- ZORO SELECT Printer Label, White, Labels/Roll: 3000 (22D099)
- ZORO SELECT 3" x 4" White Magnetic Write-On Tag, Pk25 (9MKU6)
- ZORO SELECT Printer Label, White, Labels/Roll: 3000 (22D111)
- ZORO SELECT Printer Label, White, Labels/Roll: 950 (22D108)
- ZORO SELECT 1" White Vinyl Write-On Tag, Pk25 (8EF20)
- ZORO SELECT Barcode Printer Label, White, Labels/Roll: 1200 (60DY37)
- BRADY Label, Silver, Labels/Roll: 500 (THTEP-172-593-.5SL)
- Zoro Select Label Maker Tapes, Labels, Signs & Tags