Shop All Black Pipes
Zoro Select
1" x 6" Black Pipe Nipple Sch 80
Mfr # 40610
Zoro # G0836735
original price:
$5.14
4% off
new price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 in
- Overall Pipe Length 6 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 80
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 40610
- Zoro # G0836735
- Country of Origin Mexico
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 in |
Overall Pipe Length | 6 in |
Pipe Size (Fittings) | 1" |
Outside Dia. | 1 5/16 in |
Inside Dia. | 15/16 in |
Nominal Pipe Size | 1 in |
Outside Diameter | 1 5/16 in |
Inside Diameter | 15/16 in |
Overall Length | 6 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 15/16 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2281 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 2281 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO 8220G407 120/60 110/50 Vac 3/4" (8220G407)
- REDHAT 120V AC Brass Solenoid Valve with Manual Operator, 1/4 in Pipe Size (8344G070MO)
- ZORO SELECT 3/8" MNPT x 2" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNC3)
- ZURN 3.5 gpf, Toilet Automatic Flush Valve, Polished chrome, 1 in IPS (ZER6000PL-CPM)
- ZORO SELECT 3/8" x 5-1/2" Black Pipe Nipple Sch 40 (5P642)
- ZORO SELECT 1-1/4" x 9" Black Pipe Nipple Sch 40 (586-090)
- ZORO SELECT Nipple, 150 psi, SS, 12 (T4WNG13)
- ZORO SELECT 1/2" MNPT x 5 ft TBE Black Pipe Sch 40 (583-600)
- ZORO SELECT Nipple, 150 psi, SS, 4 (BST6BNA05)
- ZORO SELECT 1-1/2" x 6" Black Pipe Nipple Sch 160 (82810)
- LEGEND VALVE 3/4" X 3" BLACK NIPPLE (355-084)
- Zoro Select Black Pipes