Shop All Black Pipes
Zoro Select
1" x 6" Black Pipe Nipple Sch 40
Mfr # 5P693
Zoro # G1847675
product price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 in
- Overall Pipe Length 6 in
- Pipe Connection Type Threaded on Both Ends
- Material - Pipe Black Steel
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5P693
- Zoro # G1847675
- UPC # 190735919941
- Country of Origin China
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 in |
Overall Pipe Length | 6 in |
Outside Dia. | 1 5/16 in |
Pipe Size (Fittings) | 1" |
Outside Diameter | 1 5/16 in |
Nominal Pipe Size | 1 in |
Overall Length | 6 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 6 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEDON HAND SHOWERS 59"" MTL STRTCH SHWR HOSE (AF205C)
- HOSE MASTER 6" Dia x 6" L SS Metal Expansion Joint (EJSSPFL0600)
- OATEY 4" Pipe Dia. PVC Drain Assembly (43569)
- RINNAI Hydronic Air Handler, 30 MBH, w/ Circulator (AH083CP)
- ZORO SELECT 1" x 5" Black Pipe Nipple Sch 160 (82608)
- ZORO SELECT 2" Close Black Pipe Nipple Sch 40 (5P732)
- ZORO SELECT 6" x 10" Black Pipe Nipple Sch 40 (0830063202)
- ZORO SELECT Pipe (220158)
- ZORO SELECT 2" x 12" TOE Black Pipe Nipple Sch 80 (40916TS)
- ZORO SELECT Nipple, 150 psi, SS, 3 1/2 (E6BNK03)
- ANVIL 3/8Xclose Xh Blk Stl CW Nipple (0330509407)
- Zoro Select Black Pipes