Shop All Black Pipes
Zoro Select
1" x 6-1/2" Black Pipe Nipple Sch 40
Mfr # 0830025805
Zoro # G2766079
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 in
- Overall Pipe Length 6.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0830025805
- Zoro # G2766079
- UPC # 690291996634
- Country of Origin Indonesia
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 in |
Overall Pipe Length | 6.5 in |
Pipe Size (Fittings) | 1" |
Pipe Size (Nominal) | 1" |
Outside Diameter | 1 5/16 in |
Inside Diameter | 1 3/64 in |
Overall Length | 6 1/2 in |
Nominal Pipe Size | 1 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 1 3/64 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade A, Maximum Operating Pressure 150 psi, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 6 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Press Caps, 1-1/2 (9172850HPC)
- APOLLO VALVES 1-1/4" FNPT Bronze Ball Valve Inline (70LF-106-01)
- VIEGA Viega ProPress union, 3/4" x 3/4" (86012)
- ZORO SELECT 3/16" OD x 6 ft. Seamless 316 Stainless Steel Tubing (3ACH3)
- ZORO SELECT Pipe (ZFB0220160)
- ZORO SELECT 1/2" x 1-1/2" Black Pipe Nipple Sch 80 (40401)
- ZORO SELECT 2-1/2" x 6" Black Pipe Nipple Sch 40 (2WV67)
- ZORO SELECT Nipple, 150 psi, SS, 1 1/2 (BST4BNB02)
- ZORO SELECT 1/2" MNPT x 18" TBE Black Pipe Sch 40 (583-180)
- ZORO SELECT 1" x 8" Black Pipe Nipple Sch 40 (5P695)
- BECK 2" x 12" Black Pipe Nipple Sch 80 (0332640408)
- Zoro Select Pipes