Shop All Black Pipes
Zoro Select
1" x 5" Black Pipe Nipple Sch 40
Mfr # 5P691
Zoro # G3150061
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 in
- Overall Pipe Length 5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 40
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5P691
- Zoro # G3150061
- UPC # 190735931745
- Country of Origin China
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 in |
Overall Pipe Length | 5 in |
Pipe Size (Fittings) | 1" |
Outside Dia. | 1 5/16 in |
Overall Length | 5 in |
Nominal Pipe Size | 1 in |
Outside Diameter | 1 5/16 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 5 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Silicone, 1/8" I.D., 1/4" O.D. (ZUSA-HT-756)
- ZURN Nickel Bronze, Square, Top (LC-FS05NI)
- ZORO SELECT PVC Cross, Socket x Socket x Socket x Socket, 1 in Pipe Size (420010)
- BARNSTEAD High Temperature Ultrapure Cartridge Mi (D8816)
- ZORO SELECT 3" x 12" Black Pipe Nipple Sch 40 (2WV78)
- ZORO SELECT 1/8" x 3" Black Pipe Nipple Sch 80 (1LLU8)
- ZORO SELECT 1/2" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P662)
- ZORO SELECT 1/4" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P629)
- ZORO SELECT 3/4" x 3 ft Non-Threaded Black Pipe Sch 40 (584-360LS)
- ZORO SELECT 1" x 8" Black Pipe Nipple Sch 80, Seamless/Welded: Welded (40612)
- BECK 1" x 4" Black Pipe Nipple Sch 80 (0332624204)
- Zoro Select Black Pipes