Shop All Black Pipes
Zoro Select
1" x 4" TOE Black Pipe Nipple Sch 80
Mfr # 40606TS
Zoro # G1120716
original price:
$2.75
9% off
new price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 in
- Overall Pipe Length 4 in
- Pipe Connection Type Threaded on One End
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 40606TS
- Zoro # G1120716
- Country of Origin Mexico
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 in |
Overall Pipe Length | 4 in |
Pipe Size (Fittings) | 1" |
Outside Dia. | 1 5/16 in |
Pipe Size (Nominal) | 1" |
Overall Length | 4 in |
Inside Diameter | 1 in |
Outside Diameter | 1 5/16 in |
Nominal Pipe Size | 1 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 1 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 550 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 2281 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Connector, For Pipe Size 1-1/4" (TC-150)
- KINGSTON BRASS Metropolitan Robe Hook, Polished Chrome (BA4817C)
- APACHE Micro Worm Gear Clamp, 5/16" to 7/8" (48017001)
- HAYWARD FLOW CONTROL 120V AC PVC Solenoid Valve, Normally Closed, 1 in Pipe Size (SV10100STE)
- ZORO SELECT 3/8" x 4" Black Pipe Nipple Sch 80 (1LMA2)
- ZORO SELECT 3" x 9" Black Pipe Nipple Sch 40 (0830047809)
- ZORO SELECT 1/2" x 2-1/2" Black Pipe Nipple Sch 160 (82403)
- ZORO SELECT Pipe (220162)
- ZORO SELECT Nipple, 150 psi, SS, 12 (T6WNL11)
- ZORO SELECT 3/4" x 6" Black Pipe Nipple Sch 40 (5P677)
- BECK 1-1/2" x 2" Black Pipe Nipple Sch 40 (0330032806)
- Zoro Select Pipes