Shop All Black Pipes
Zoro Select
1" x 4-1/2" Black Pipe Nipple Sch 40 PK25
Mfr # 10E183
Zoro # G8634245
$17.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 in
- Overall Pipe Length 4.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 10E183
- Zoro # G8634245
- Country of Origin China
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 in |
Overall Pipe Length | 4.5 in |
Pipe Size (Nominal) | 1" |
Outside Dia. | 1 5/16 in |
Pipe Size (Fittings) | 1" |
Outside Diameter | 1 5/16 in |
Overall Length | 4 1/2 in |
Nominal Pipe Size | 1 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 4 1/2 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROHL San Julio Filter Faucet In Unlacquered Brass (A1635LMULB-2)
- PLAST-O-MATIC 120VAC PVC Solenoid Valve, Normally Closed, 1/4 in Pipe Size (EAST2V6W11-120/60-PV)
- DELTA Ara Two Handle Wall Mount Channel Bathroom Faucet Trim (T3568LF-SSWL)
- EVERFLOW 5/8" Flare x 1/2" MIP Reducing Adapter Pipe Fitting; Brass (F48R-5812)
- ZORO SELECT 3/8" MNPT x 2 ft. TBE Black Pipe Sch 80 (90318)
- ZORO SELECT 4" x 6" Black Pipe Nipple Sch 40 (2WV82)
- ZORO SELECT 2-1/2" x 9" Black Pipe Nipple Sch 40 (0830043808)
- ZORO SELECT 1/2" x 2" TOE Black Pipe Nipple Sch 80 (40402TS)
- ZORO SELECT 6" x 8" Black Pipe Nipple Sch 40 (0830062402)
- ZORO SELECT 1/2" x 12" Black Pipe Nipple Sch 80 (40416)
- ZORO SELECT 3" x 4-1/2" Black Pipe Nipple Sch 40 (0830046009)
- Zoro Select Black Pipes