Shop All Black Pipes
Zoro Select
1" x 4-1/2" Black Pipe Nipple Sch 40
Mfr # 5P690
Zoro # G2255836
original price:
$2.59
11% off
new price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 in
- Overall Pipe Length 4.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5P690
- Zoro # G2255836
- UPC # 190735923696
- Country of Origin China
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 in |
Overall Pipe Length | 4.5 in |
Pipe Size (Nominal) | 1" |
Pipe Size (Fittings) | 1" |
Outside Dia. | 1 5/16 in |
Nominal Pipe Size | 1 in |
Overall Length | 4 1/2 in |
Outside Diameter | 1 5/16 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 4 1/2 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSILON PEX Tubing, Clear, 1/2 in, 100 ft, 165F (ABH02038)
- KOHLER Ridgewood Round-Front Toilet Seat (4695-96)
- JONES STEPHENS 1/2" x 2-1/2" Galvanized Steel Pipe Nipple (50525)
- ZORO SELECT 1/4" Push PVC Ball Valve 3-Way (6908790)
- ZORO SELECT 3" x 3" Black Pipe Nipple Sch 40 (2WV72)
- ZORO SELECT 3" MNPT x 2 ft. TBE Black Pipe Sch 80 (91118)
- ZORO SELECT Street Tee, Galvanized MI, 150, 1/2 in., NPT (783YD4)
- ZORO SELECT Pipe, 150 psi, SS, 16 (E4BNE26)
- ZORO SELECT 1-1/2" x 3" Black Pipe Nipple Sch 80 (40804)
- ZORO SELECT Nipple, 1/2 in Nominal Pipe Size, Fully Threaded, Schedule 40, Male NPT x Male NPT, Steel, Black (5P650)
- BECK 3/8" Close Black Pipe Nipple Sch 80 (0332609403)
- Zoro Select Pipes