Shop All Stainless Steel Pipe Fittings
Zoro Select
1" x 3/4" MNPT x FNPT 316 SS Hex Reducing Bushing
Mfr # 1RTU3
Zoro # G2700905
original price:
$15.82
11% off
new price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Reducing Bushing
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type MNPT x FNPT
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RTU3
- Zoro # G2700905
- UPC # 190735927656
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" x 3/4" |
Pipe Size (Fittings) | 1" x 3/4" |
Pipe Size | 1 in, 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Pipe Size | 1 in x 3/4 in |
Description
Hex Reducing Bushing, Stainless Steel, 316, Class Class 3000, 1 in, Male, NPT, 11 1/2, 3/4 in, Female, NPT, 14
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Vacuum Breaker, 3/4 In, MNPT, Brass, 150 psi (62)
- SUPERIOR TOOL Tube Cutter Red (37210)
- ZORO SELECT Flexible Coupling, For Pipe Size 4" x 3" (1056-43)
- APOLLO VALVES 2-1/2" NPT Brass Ball Valve Inline (94ALF-109-01A)
- ZORO SELECT 1" x 1/2" MNPT x FNPT 316 SS Hex Reducing Bushing (1RTU1)
- ZORO SELECT 1-1/4" x 3/4" MNPT x FNPT 316 SS Hex Reducing Bushing (1RTU7)
- ZORO SELECT 3/4" x 1/2" MNPT x FNPT 316 SS Hex Reducing Bushing (1RTT2)
- ZORO SELECT 3/4" MNPT 316 SS Square Head Plug (60SQ112N034)
- ZORO SELECT 1" Socket Weld 316 SS Tee (60TE111SW010)
- ZORO SELECT 3" x 2" Butt Weld 304L SS Concentric Reducer Sch 10 (4381009220)
- ZORO SELECT 1-1/2" x 3/4" FNPT 316 SS Reducing Coupling (60RC111N112034)
- Zoro Select Stainless Steel Pipe Fittings