Shop All Black Pipes
Zoro Select
1" x 3-1/2" Black Pipe Nipple Sch 80
Mfr # 40605
Zoro # G2918711
product price: $2.65
/ea
$2.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 in
- Overall Pipe Length 3.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 40605
- Zoro # G2918711
- Country of Origin Mexico
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 in |
Overall Pipe Length | 3.5 in |
Outside Dia. | 1 5/16 in |
Inside Dia. | 61/64 in |
Pipe Size (Nominal) | 1" |
Pipe Size (Fittings) | 1" |
Inside Diameter | 61/64 in |
Nominal Pipe Size | 1 in |
Overall Length | 3 1/2 in |
Outside Diameter | 1 5/16 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 61/64 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2281 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 2281 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Branch Tee-1/4" Tube OD x 3/8" MNPT (ZUSA-PTC-PBT-452)
- APOLLO PEX 3/4 in. Plastic PEX Pipe 90-Degree Bend Support with Mounting Bracket (PXBEND34)
- KOHLER Clearflo Brass Slotted Overflow Bth Drn (7271-2MB)
- ZORO SELECT Brass Raised Square Plug, Socket (BPR350)
- ZORO SELECT 1/2" x 5-1/2" Black Pipe Nipple Sch 80 (40409)
- ZORO SELECT 1/8" x 5" Black Pipe Nipple Sch 80 (1LLV3)
- ZORO SELECT 1-1/4" x 10" Black Pipe Nipple Sch 40 (5P713)
- ZORO SELECT Nipple, Schedule 40, 1-3/8" ID, 316 SS (ZUSA-PF-15433)
- ZORO SELECT 1/2" x 3" Black Pipe Nipple Sch 40 (5P654)
- ZORO SELECT 1/8" x 5-1/2" Black Pipe Nipple Sch 40 (5P614)
- ZORO SELECT Nipple, 150 psi, SS, 10 (T6WNF12)
- Zoro Select Black Pipes