Shop All Black Pipes
Zoro Select
1" x 3-1/2" Black Pipe Nipple Sch 80
Mfr # 1LMJ6
Zoro # G2585326
original price:
$4.67
15% off
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 in
- Overall Pipe Length 3.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1LMJ6
- Zoro # G2585326
- UPC # 190735926628
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 in |
Overall Pipe Length | 3.5 in |
Pipe Size (Fittings) | 1" |
Outside Dia. | 1 5/16 in |
Pipe Size (Nominal) | 1" |
Overall Length | 3 1/2 in |
Outside Diameter | 1 5/16 in |
Nominal Pipe Size | 1 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 3 1/2 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 1" MNPT x 3" TBE Brass Pipe Nipple Sch 40 (4385012030)
- AMERICAN STANDARD H20Ption H2Option Dual Flush RdFrt Toilet, 0.92/1.28 gpf, Siphonic Dual Flush, Floor Mount, Round (2889.218.020)
- T&S BRASS Stem Hot Tsb (18L)
- ZORO SELECT 3/8" MNPT x 2" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNC3)
- ZORO SELECT 1/2" MNPT x 18" TBE Black Pipe Sch 40 (583-180)
- ZORO SELECT 2" x 5 ft. Non-Threaded Black Pipe Sch 40 (588-600LS)
- ZORO SELECT 1/2" x 3-1/2" Black Pipe Nipple Sch 80 (1LMC6)
- ZORO SELECT 1/8" x 2" Black Pipe Nipple Sch 40 PK25 (580-020P25GR)
- ZORO SELECT 1-1/2" x 8" Black Pipe Nipple Sch 80 (90812)
- ZORO SELECT 1-1/4" MNPT x 18" TBE Black Pipe Sch 80 (90717)
- LEGEND VALVE 1/4" X 2-1/2" BLACK NIPPLE (355-023)
- Zoro Select Pipes