Shop All Black Pipes
Zoro Select
1" x 2-1/2" Black Pipe Nipple Sch 80
Mfr # 40603
Zoro # G2983942
product price: $1.95
/ea
$1.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 in
- Overall Pipe Length 2.5 in
- Pipe Connection Type Threaded on Both Ends
- Material - Pipe Black Steel
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 40603
- Zoro # G2983942
- Country of Origin Mexico
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 in |
Overall Pipe Length | 2.5 in |
Pipe Size (Fittings) | 1" |
Inside Dia. | 15/16 in |
Outside Dia. | 1 5/16 in |
Inside Diameter | 15/16 in |
Overall Length | 2 1/2 in |
Outside Diameter | 1 5/16 in |
Nominal Pipe Size | 1 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 15/16 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2281 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 2281 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON Green Leaf Nylon 3/4 in. D X 3/4 in. D Adapter 1 each (CBA3434BG1)
- ZORO SELECT 304 Stainless Steel Nipple, 1/2 in Nominal Pipe Size, 1 1/2 in Overall Long, Threaded on Both Ends (T4BND02)
- WOODFORD MANUFACTURING Thermaline - 2 Foot Heater Kit (RK-TL-2H)
- ZORO SELECT 1/2" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P651)
- ZORO SELECT 1/2" x 6-1/2" Black Pipe Nipple Sch 40 (0830016606)
- ZORO SELECT 3/4" x 5" Black Pipe Nipple Sch 80 (40508)
- ZORO SELECT 1-1/2" x 1-3/4" Black Pipe Nipple Sch 40 PK25 (587-001P25GR)
- ZORO SELECT 1-1/4" x 5" Black Pipe Nipple Sch 40 (5P707)
- ZORO SELECT Nipple, 150 psi, SS, 8 (T4WNH11)
- ZORO SELECT 3/8" x 5" Black Pipe Nipple Sch 80 (1LMA4)
- ZORO SELECT Nipple, Schedule 40, 5/8" ID, 304 SS (ZUSA-PF-11156)
- Zoro Select Black Pipes