Shop All Black Pipes
Zoro Select
1" x 2-1/2" Black Pipe Nipple Sch 40
Mfr # 5P686
Zoro # G3427243
product price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 in
- Overall Pipe Length 2.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5P686
- Zoro # G3427243
- UPC # 190735934111
- Country of Origin China
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 in |
Overall Pipe Length | 2.5 in |
Pipe Size (Fittings) | 1" |
Outside Dia. | 1 5/16 in |
Pipe Size (Nominal) | 1" |
Overall Length | 2 1/2 in |
Outside Diameter | 1 5/16 in |
Nominal Pipe Size | 1 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 2 1/2 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Hex Head Plug, Male NPTF (ZUSA-PF-9066)
- SLOAN Ebv89A-M-Cd Smo C/D Closet-Urinal Metal (0325134)
- LEGEND VALVE 3/8" BLACK 90 ELBOW (350-002C)
- ZORO SELECT Malleable Iron Split Ring Hanger, 1/2" (22FP62)
- ZORO SELECT Nipple, 150 psi, SS, 4 1/2 (T6WNF7)
- ZORO SELECT 1-1/4" x 3-1/2" Black Pipe Nipple Sch 40 (5P704)
- ZORO SELECT 3" x 6" Black Pipe Nipple Sch 40 (2WV75)
- ZORO SELECT Nipple, 150 psi, SS, 2 (BST6BNA03)
- ZORO SELECT 1-1/4" x 2-1/2" Black Pipe Nipple Sch 40 (5P702)
- ZORO SELECT Nipple, 150 psi, SS, 5 (T4WNF8)
- ZORO SELECT Nipple, 150 psi, SS, 6 1/2 (T4BND32)
- Zoro Select Pipes