Shop All Black Pipes
Zoro Select
1" x 2-1/2" Black Pipe Nipple Sch 160
Mfr # 82603
Zoro # G0421206
original price:
$4.39
9% off
new price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 in
- Overall Pipe Length 2.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 82603
- Zoro # G0421206
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 in |
Overall Pipe Length | 2.5 in |
Pipe Size (Fittings) | 1" |
Inside Dia. | 13/16 in |
Outside Dia. | 1 5/16 in |
Pipe Size (Nominal) | 1" |
Inside Diameter | 13/16 in |
Nominal Pipe Size | 1 in |
Outside Diameter | 1 5/16 in |
Overall Length | 2 1/2 in |
Description
Nipple, Application LP Gas, Natural Gas, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 6000, Gravity Flow No, Inside Diameter 13/16 in, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 5356 psi @ 650 Degrees F, Maximum Steam Pressure 5356 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 2 1/2 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 160
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" X 12" GALVANIZED NIPPLE (356-076E)
- WATTS Float Ball, Round, Plastic, 6 In (P6FLT)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 2 1/2 in x 2 in Pipe Size (837-292)
- DIXON Lincoln Male Plug, 1/4" (DCP27)
- ZORO SELECT 1-1/2" MNPT x 2 ft. 6" TBE Black Pipe Sch 40 (587-300)
- ZORO SELECT 2" x 9" Black Pipe Nipple Sch 40 (588-090)
- ZORO SELECT 1" MNPT x 18" TBE Black Pipe Sch 160 (82617)
- ZORO SELECT Pipe, 150 psi, SS, 6 ft (L4PPL06WD)
- ZORO SELECT Nipple, 150 psi, SS, 1 1/2 (T4BNK07)
- ZORO SELECT 4" x 12" Non-Threaded Black Pipe Sch 40 (21216LS)
- ZORO SELECT 3/4" x 8" Black Pipe Nipple Sch 40 (5P679)
- Zoro Select Pipes