Shop All Stainless Steel Pipe Fittings
Zoro Select
1" x 1/8" MNPT x FNPT SS Hex Reducing Bushing
Mfr # 4307001320
Zoro # G2952993
original price:
$14.39
8% off
new price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Reducing Bushing
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type MNPT x FNPT
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4307001320
- Zoro # G2952993
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" x 1/8" |
Outside Dia. | 1-3/8" |
Pipe Size (Fittings) | 1" x 1/8" |
Pipe Size | 1 in, 1/8 in |
Hex Size | 1 3/8 in |
Fitting Pipe Size | 1 in x 1/8 in |
Fitting Side A Nominal Pipe Size | 1 in |
Overall Length | 1 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Description
Hex Reducing Bushing, Stainless Steel, 316, Class Class 3000, For Pipe Schedule 160, 1 in, Male, NPT, 1/8 in, Female, NPT, Refer to Specification Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3108 55 11)
- AMERICAN STANDARD Heritage Vormax 12"R Het Tank-Wh, 1.28 gpf, Elongated, White (4270A.104.020)
- HYDROMAXX 2"x50Ft Black Flexible PVC Pipe (BF200050)
- ZORO SELECT 3/8" FNPT Galvanized Tee (5P843)
- ZORO SELECT 3/4" x 3/8" MNPT x FNPT SS Hex Reducing Bushing (4307001316)
- ZORO SELECT 3" x 2" MNPT x FNPT SS Hex Reducing Bushing (4307001388)
- ZORO SELECT 4" x 1" MNPT x FNPT SS Hex Reducing Bushing (4307001450)
- ZORO SELECT Straight Adapter, Steel, 1 in, NPT x BSPT (ZUSA-PF-8964)
- ZORO SELECT 304 Stainless Steel Tee, 1/2 in x 1/2 in Fitting Pipe Size, Class 150 (40TE111N012)
- ZORO SELECT Half Coupling, 304 SS, 1/4", Class 150 (ZUSA-PF-8071)
- ZORO SELECT 1-1/4" x 1" Socket Weld SS Reducing Coupling (4307004842)
- Zoro Select Stainless Steel Pipe Fittings